Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,415 Items)
Sub Category
Office Collections (1,878)
Remove
Desktop Privacy Panel - Pebbles Vinyl 17"H x 32"W
Remove

      Items
Desktop Privacy Panel - Pebbles Vinyl 17"H x 32"W Desktop Privacy Panel - Pebbles Vinyl 17"H x 32"W


Desktop Privacy Panel - Pebbles Vinyl 17"H x 32"W
Desktop Privacy Panel - Pebbles Vinyl 17"H x 32"W Desktop Privacy Panel - Pebbles Vinyl 17"H x 32"W    
see additional photos
Desktop Privacy Panel - Pebbles Vinyl 17"H x 32"W
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB621676
List Price $142.00    Save 30%
Price: $98.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Desktop Privacy Panels define work areas provide privacy and help block sound without impairing visibility. Attach to any work top up to 1-1/4" thick without using any permanent hardware or damaging surface. Attach and reattach with ease. Panels come in six sizes to fit virtually any desk or other work surface. Available in porcelain steel dry erase pebbles vinyl tackboard surface or a combination for extra versatility. Outfit with an optional set of three accessory trays.

Product Specifications
WIDTH INCHES 32
DEPTH INCHES 1
HEIGHT INCHES 17
COLOR FINISH Light Quarry
ASSEMBLY Assembled
BRAND Best-Rite®
CONSTRUCTION Pebbles Vinyl
DESCRIPTION Desktop Privacy Panel - Pebbles Vinyl
FRAME COLOR Gray
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 90138
LIMITED WARRANTY 10 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
iFlex Seminar Table 60" x 20" Cherry Top with Silver Legs

iFlex Seminar Table 60" x 20" Cherry Top with Silver Legs

From $270.95
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
iFlex Seminar Table 72" x 20" Cherry Top with Silver Legs

iFlex Seminar Table 72" x 20" Cherry Top with Silver Legs

From $285.95
select
Qty: Add to Cart
iFlex Full Table Right - Cherry Top With Black Legs

iFlex Full Table Right - Cherry Top With Black Legs

From $273.95
select
Qty: Add to Cart
iFlex Seminar Table 72" x 20" Cherry Top with Black Legs

iFlex Seminar Table 72" x 20" Cherry Top with Black Legs

From $285.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)