Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Credenza with Hutch - 66" - Tuscany Brown - Embassy Series

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Bestar® Credenza with Hutch - 66" - Tuscany Brown - Embassy Series

Item #: WBB379056

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,093.00 Save up to 39%
Price: $ 666.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Embassy Credenza and Hutch Kit in Tuscany Brown

Includes credenza, hutch and two pedestals.


View the Embassy collection here.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES66-3/4
    • BRANDBestar®
    • DESCRIPTIONCredenza and Hutch Kit
    • FILE DRAWER QUANTITY2
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER60851-1463
    • TYPECredenza
    • COLLECTIONEmbassy
    • LIMITED WARRANTY10 Years
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONMelamine
    • PEDESTAL TYPEBox/Box/File
    • TOP COLORBrown
    • DOORS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!