Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Connexion 30" Hutch For Lateral File - Sandstone Modular Furniture

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Connexion 30" Hutch For Lateral File - Sandstone Modular Furniture

Item #: WB238586SS

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $158.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
30" Hutch for Lateral File
This modular office furniture collection creates a modern and contemporary office environment with function & style. This hutch installs to top of Lateral File with Top surface to provide added valuable work and storage space. All surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge. Includes one large flip-up door and two large pigeon-hole compartments for paper storage. Features a rubber strip edging for cable management. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES30-3/8
    • DEPTH INCHES13-3/8
    • HEIGHT INCHES35-1/2
    • COLOR FINISHSandstone
    • ASSEMBLYUnassembled
    • BRANDBestar®
    • CONSTRUCTIONMDF, Laminate
    • DESCRIPTION30" Hutch For Lateral File
    • FRAME COLORSlate
    • MANUFACTURERS PART NUMBER93500-59
    • MODEL238586SS
    • LIMITED WARRANTY10 Years
    • PRODUCT FAMILYHutch
    • Color_FamilySandstone
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • FRAME COLOR FAMILYBlack
    • MIN HEIGHT INCHES35.5
    • MAX HEIGHT INCHES35.5
    • COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Will the top part of the desk go on either side of the L

Question Asked By: RICHARD , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:25