Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Manage File Center 1 Shelf / 2 Drawers 30"W Wheat Finish

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

basyx® by HON® Manage File Center 1 Shelf / 2 Drawers 30"W Wheat Finish

Item #: WBB1481837

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $509.00 Save up to 41%
Price: $ 300.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON® Manage File Center, 1 Shelf / 2 Drawers, 30"W, Wheat Finish

Manage desking, from basyx by HON, offers innovative design and unparalleled quality for the price. This 30"W file center can stand alone, or be fastened to a work wall for added privacy. It can be partially nested under a worksurface to create L-arrangements. Laminate color is Wheat. Remarkable performance at an affordable price. Laminate color is Wheat. Inset drawer fronts and picture-frame styling provide an informal, contemporary effect. Scratch-, spill- and stain-resistant laminate withstands heavy use. Includes one open shelf for active projects, one locking pencil drawer and one locking lateral file drawer.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES16
    • HEIGHT INCHES22
    • ASSEMBLYAssembled
    • BRANDbasyx by HON
    • DESCRIPTIONManage File Center
    • FRAME COLORWheat
    • TYPELateral File Cabinet
    • COLLECTIONManage
    • LIMITED WARRANTYbasyx 5-Year Limited
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • MANUFACTURER PART NUMBERBSXMG30FDWHA1
    • TOP COLORWheat
    • TOTAL DEPTH INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed