Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Bookcase with 3 Shelves - Maple - Milano Series
See all 2 items in product family

OFM Bookcase with 3 Shelves - Maple - Milano Series

Item #: WBB192851

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $760.00 Save up to 57%
Price: $ 325.95
Product Information
Customer Review
Product Q&A
Accessories
Milano Series - Wood Bookcase 3 Shelf - Maple

This elegant 3-tier is perfect for any office environment! Store your books and catalogs in style with its contemporary design and gorgeous thermofused melamine finish. Includes upper open compartment and lower closed compartments. No tools are required for assembly, so you save on installation costs. 33-1/10"Wx13-2/5"Dx49-1/5"H Overall.

Product Specifications

    • WIDTH INCHES33-1/10
    • DEPTH INCHES13-3/8
    • HEIGHT INCHES49-7/16
    • BRANDOFM
    • DESCRIPTIONBookcase
    • FRAME COLORMaple
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER55125-MPL
    • TYPEBookcase
    • COLLECTIONMilano
    • TOP CONSTRUCTIONMelamine
    • TOP COLORMaple
    • NUMBER OF SHELVES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed