Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Keyboard Shelf and CPU Platform in Bordeaux & Graphite - Prestige+

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Bestar® Keyboard Shelf and CPU Platform in Bordeaux & Graphite - Prestige+

Item #: WBB379092

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.00 Save up to 37%
Price: $ 52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Keyboard Shelf and CPU Platform in Bordeaux & Graphite

Collection features a steadfast value and guaranteed a traditional longevity design. Ideal for every type of Offices including home office. The keyboard shelf has double extension ball-bearing slides for a smooth utilization and durability. Also available in Cognac Cherry or Chocolate Brown finishes.


View the Prestige+ collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES26-3/8
    • DEPTH INCHES14-3/4
    • HEIGHT INCHES2-3/4
    • BRANDBestar®
    • DESCRIPTIONKeyboard Shelf & CPU Platform
    • MANUFACTURERS PART NUMBER99830-39
    • TYPEAccessory
    • COLLECTIONPrestige+
    • LIMITED WARRANTY10 Years
    • accessory_typeKeyboard Drawer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed