Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Return Table - 40" - Chocolate - Prestige+

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Bestar® Return Table - 40" - Chocolate - Prestige+

Item #: WBB378869

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.00 Save up to 37%
Price: $ 113.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Return Table in Chocolate

Collection features a steadfast value and guaranteed a traditional longevity design. Ideal for every type of Offices including home office. Design with durable 1" commercial grade work surfaces with melamine finish that resist scratches, stains and burns and shock resistant PVC 0.1" edge. The return table features efficient wire management with grommets, side moldings and a large work surface. This unit meets or exceeds AINSI/BIFMA performance standards. Also available in Bordeaux or Cognac Cherry finishes.


View the Prestige+ collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES39-3/8
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES30-3/8
    • BRANDBestar®
    • DESCRIPTIONReturn Table
    • FRAME COLORChocolate
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER99810-69
    • RETURNReversible
    • TYPEReturn
    • COLLECTIONPrestige+
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONMelamine
    • TOP COLORChocolate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!