Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,468 Items)
Sub Category
Office Collections (1,878)
Remove
Stellar Center Drawer, 24"W x 15"D x 2-1/2"H, Warm Cherry
Remove

      Items
Stellar Center Drawer, 24"W x 15"D x 2-1/2"H, Warm Cherry Stellar Center Drawer, 24"W x 15"D x 2-1/2"H, Warm Cherry


Stellar Center Drawer, 24"W x 15"D x 2-1/2"H, Warm Cherry
Email This Page Printer Friendly Version
Stellar Center Drawer, 24"W x 15"D x 2-1/2"H, Warm Cherry
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB872895
List Price $120.00    Save 56%
Price: $52.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stellar Center Drawer, 24"W x 15"D x 2-1/2"H, Warm Cherry

Stellar Series is the standard contemporary laminate that all others try to match. Freestanding shells, wood or aluminum doors, reversible returns and the choice of either our beautiful Warm Cherry or Deep Espresso finishes, make this collection a "must have" for the budget-minded customers.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 15
HEIGHT INCHES 2-1/2
COLOR FINISH Warm Cherry
ASSEMBLY Unassembled
BRAND Absolute Furniture
CONSTRUCTION Laminate
DESCRIPTION Center Drawer
MANUFACTURERS PART NUMBER ST-DR2221-C
COLLECTION Stellar
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nearly Natural Cherry Blossom Bonsai Silk Tree

Nearly Natural Cherry Blossom Bonsai Silk Tree

From $45.95
select
Qty: Add to Cart
Nearly Natural Spathyfillum with Wicker Silk Plant

Nearly Natural Spathyfillum with Wicker Silk Plant

From $33.95
select
Qty: Add to Cart
Nearly Natural Hibiscus Hanging Basket

Nearly Natural Hibiscus Hanging Basket

From $38.95
select
Qty: Add to Cart
Nearly Natural Boston Fern with Bamboo Vase Silk Plant

Nearly Natural Boston Fern with Bamboo Vase Silk Plant

From $65.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)