Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Two Drawer Lateral File in Tuscany Brown

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bestar® Two Drawer Lateral File in Tuscany Brown

Item #: WBB378821

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $307.00 Save up to 34%
Price: $ 201.95
Product Information
Customer Review
Product Q&A
Accessories
Two Drawer Lateral File in Tuscany Brown

This lateral file has two versatile file drawers that allow letter or legal filling. All drawers are fitted with double extension ball-bearing slides for a smooth utilization and durability. One lock secures both drawers. Fully reversible unit.

Product Specifications

    • WIDTH INCHES28-3/8
    • DEPTH INCHES19-5/8
    • HEIGHT INCHES30-3/8
    • BRANDBestar®
    • DESCRIPTIONTwo Drawer Lateral File
    • FILE DRAWER QUANTITY2
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONMelamine
    • MANUFACTURERS PART NUMBER65635-1163
    • TYPELateral File Cabinet
    • LIMITED WARRANTY5 Years
    • TOP CONSTRUCTIONMelamine
    • TOP COLORBrown
    • DRAWER LOCKYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!