Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intellect Wave Combination Desk Chair - Nordic Seat - Kensington Maple ABS Top
See all 6 items in product family

Intellect Wave Combination Desk Chair - Nordic Seat - Kensington Maple ABS Top

Item #: WBB196208

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $274.00 Save up to 33%
Price: $182.95
Product Information
Customer Review
Product Q&A
Accessories
KI Intellect Wave Combo Desk Chair - Nordic Seat - Kensington Maple ABS Top

Comfortable furniture leads to engaged students. Wave classroom furniture is designed to provide support and still give in just the right places. Better comfort results in improved concentration. Combining seat and desk into one unit minimizes inventory and optimizes floor space. Kensington Maple Finish. 26"W x 36.75"D x 32"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES36-3/4
    • HEIGHT INCHES32
    • COLOR FINISHKensington Maple
    • BRANDKI
    • CONSTRUCTIONABS Plastic
    • FRAME COLORStarlight Silver
    • MANUFACTURERS PART NUMBERIWCD/IWCDH-SX-PND-TKM-NG-CTN
    • PRODUCT FAMILYSchool Desk
    • Color_FamilyMaple
    • Product_ConstructionLaminate on Particle Board
    • MAX HEIGHT INCHES32
    • CHAIR COLORNordic
    • FRAME COLOR FAMILYSilver
    • COLOR FAMILYBeige
    • MIN HEIGHT INCHES32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:68