Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera HPLSD2460.H.L Double Pedestal Steel Credenza, 60"W x 24"D x 29-1/2"H, Cherry/Putty

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Alera HPLSD2460.H.L Double Pedestal Steel Credenza, 60"W x 24"D x 29-1/2"H, Cherry/Putty

Item #: WBB1144831

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $947.00 Save up to 34%
Price: $622.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Alera HPLSD2460.H.L Double Pedestal Steel Credenza, 60"W x 24"D x 29-1/2"H, Cherry/Putty

Durable laminate top with square edge is scratch- and stain-resistant. Steel frame has a powder coated finish to help reduce scratches. Full-extension file drawers with telescoping ball bearing slides accommodate hanging file folders. Box drawers with dividers operate on steel roller suspension. Modesty panel for privacy. Chrome-plated 1" square tubular steel legs with adjustable levelers. Center drawer sold separately. Color: Cherry/Putty; Pedestal Count: 2; Drawer Configuration: Left: Box/File; Right: Box/File; Overall Width: 60".

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • COLOR FINISHCherry/Putty
    • BRANDAlera®
    • CONSTRUCTIONSteel
    • DESCRIPTIONDouble Pedestal Steel Credenza
    • MANUFACTURERS PART NUMBERHPLSD2460.H.L
    • PRODUCT FAMILYDesk
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Steel
    • COLOR FAMILYCherry
    • MIN HEIGHT INCHES29.5
    • MAX HEIGHT INCHES29.5
    • TOTAL DEPTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:26