Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,415 Items)
Sub Category
Steel (245)
Remove
48" x 30" Single Pedestal Teacher Desk Black/Maple Top
Remove

      Items
48" x 30" Single Pedestal Teacher Desk Black/Maple Top 48" x 30" Single Pedestal Teacher Desk Black/Maple Top


48" x 30" Single Pedestal Teacher Desk Black/Maple Top
48" x 30" Single Pedestal Teacher Desk Black/Maple Top
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WB256547BM
Quantity Discount
QTY Price
1-2 $331.95 ea.
3+ $310.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

GLOBAL STEEL SINGLE PEDESTAL DESKS
Single Pedestal Teacher's Desk with Center Drawer
Steel office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. Work surface features vinyl covered edges for safety. Desk top features a 6" rear overhang for easy student conferencing. Two grommets on surface for easy cable and wire management. Central locking system locks all drawers. Drawers include chrome plated drawer pull handles. Made with durable powder coated steel panels and drawers. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Single Pedestal Desks include a 3/4 height pedestal, located on the right, with one box and one file drawer. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Includes center drawer with supply tray. Meets or exceeds ANSI/BIFMA standards. Limited Lifetime Warranty.

Click here to see our matching Global Vertical Files.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 30
HEIGHT INCHES 29-1/2
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Sandusky
CONSTRUCTION Steel
DESCRIPTION Single Pedestal Teacher Desk
DRAWER QUANTITY 3
MODEL 256547BM
TOP FINISH Maple
TOP CONSTRUCTION Laminate


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
2 Drawer Vertical File-Black

2 Drawer Vertical File-Black

From $111.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)