Martin Furniture Bookcase, 72" - Wheat - Huntington Oxford Series

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Martin Furniture Bookcase, 72" - Wheat - Huntington Oxford Series

Item #: WB250583MO

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $663.00 Save up to 32%
Price: $ 449.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Martin Furniture Bookcase, 72" - Wheat - Huntington Oxford Series

The Huntington Oxford collection incorporates a highly detailed finish with hand-applied distressing that includes rasping, wear sanding, dry brushing and pin holes to create texture and depth. This delivers a unique, special worn appearance of fine furniture that has withstood the test of time. The natural grain and beauty of the wood is enhanced by a multi-step, hand rubbed Burnish finish. Vertical fluting and dentil molding further add character and aesthetic appeal. The Bookcase features four adjustable shelves and two fixed for storage. Arrives fully assembled.

Features:

  • Distressed Wheat finish that includes rasping, wear sanding, dry brushing and pin holes that are hand applied to give the piece character with its unique appearance.
  • Four adjustable shelves and two fixed for storage versatility
  • Ships fully assembled
  • 5 Year manufacturer warranty
  • Arrives fully assembled.


Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES72
    • BRANDMartin Furniture
    • DESCRIPTIONBookcase
    • FRAME COLORMedium Oak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERHO3672/W
    • TYPEBookcase
    • TOP CONSTRUCTIONWood
    • TOP COLORMedium Oak

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!