Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heritage Display Case Autumn Oak, Mirror Back 36"W x 14"D x 40"H
See all 54 items in product family

Heritage Display Case Autumn Oak, Mirror Back 36"W x 14"D x 40"H

Item #: WBB385776

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,118.00 Save up to 39%
Price: $681.00
Product Information
Customer Review
Product Q&A
Accessories
The traditional good looks and solid construction of The Heritage Series make our oak or hardwood frame cases the most popular in the Waddell line. With their classic styling, Heritage Series cases will stand the test of time as well as they stand up to school environments.

  • Solid oak or hardwood frame
  • Sliding tempered glass doors
  • Built-in locks and levelers
  • Includes 10"H base

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES14
    • HEIGHT INCHES40
    • COLOR FINISHAutumn Oak
    • BRANDWaddell
    • DOOR TYPESliding
    • FRAME COLORAutumn Oak
    • MANUFACTURERS PART NUMBER8949K-MB-AK
    • PACKAGE QUANTITY1
    • STYLE1 Full-Length
    • BACK TYPEMirror Back
    • BASE COLORAutumn Oak
    • SERIESHeritage
    • TOTAL WIDTH INCHES36
    • TOTAL HEIGHT INCHES40
    • TOTAL DEPTH INCHES14
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:60