Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keepsake Display Case Autumn Oak Base, Satin Frame, Clear Back 24"W x 72"H
See all 60 items in product family

Keepsake Display Case Autumn Oak Base, Satin Frame, Clear Back 24"W x 72"H

Item #: WBB385483

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,814.00 Save up to 41%
Price: $ 1,657.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories

Keepsake Series cases are rugged repositories for archival quality collections. Museums, libraries, historical societies or any institution that needs a secure way to display valuable items will appreciate the solid construction of a Keepsake Series case. All exposed surfaces are tempered glass.

  • 12H base
  • Three adjustable shelves with clips
  • Hinged tempered glass door with built-in locks are standard
  • All exposed areas are tempered glass
  • Anodized aluminum frames available in natural, gold or bronze

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES72
    • COLOR FINISHAutumn Oak
    • BRANDWaddell
    • DOOR TYPEHinged
    • FRAME COLORSatin
    • MANUFACTURERS PART NUMBER4024CB-SN-AK
    • PACKAGE QUANTITY1
    • STYLE3 Full-Length
    • BACK TYPEClear Back
    • BASE COLORAutumn Oak
    • SERIESKeepsake
    • PROMOTION10% Off
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES72
    • TOTAL WIDTH INCHES24
    • TOTAL DEPTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!