Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prominence Display Case Dark Bronze Frameame, Fabric Back 48"W x 18"D x 78"H
See all 28 items in product family

Prominence Display Case Dark Bronze Frameame, Fabric Back 48"W x 18"D x 78"H

Item #: WBB385426

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,851.00 Save up to 39%
Price: $2,346.00
Product Information
Customer Review
Product Q&A
Accessories
Prominence Display Case Dark Bronze Frameame, Fabric Back 48"W x 18"D x 78"H

Show it off in high style in a Prominence Series display case. The multi-faceted aluminum framing and hexagon-shaped corners link to form Prominence's distinctive contemporary design. Durable as well as attractive, Prominence offers such premium features as:

  • Tempered glass
  • Built-in locks
  • Steel shelving hardware
  • Interior lighting


Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES18
    • HEIGHT INCHES78
    • COLOR FINISHDark Bronze
    • BRANDWaddell
    • DOOR TYPESliding
    • FRAME COLORDark Bronze
    • MANUFACTURERS PART NUMBER445PB-BZ-CH
    • TYPEFloor
    • PACKAGE QUANTITY1
    • BACK TYPEPlaque Back
    • SERIESProminence
    • COLOR FAMILYBronze
    • TOTAL WIDTH INCHES48
    • TOTAL HEIGHT INCHES78
    • TOTAL DEPTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed