Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spirit Display Case Forest Green Base, Gold Frame, Mirror Back 72"W x 16"D x 72"H
See all 270 items in product family

Spirit Display Case Forest Green Base, Gold Frame, Mirror Back 72"W x 16"D x 72"H

Item #: WBB385448

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,772.00 Save up to 39%
Price: $2,297.00
Product Information
Customer Review
Product Q&A
Accessories
The SPIRIT Case combines the strength and durability of aluminum with the beauty of vivid school colors. Frame holds the sliding tempered glass doors securely in place. Case includes four 14" deep adjustable half shelves with brackets, built-in locks and levelers.

  • Sliding tempered glass doors
  • Includes 12"H base & four 14" deep half shelves with brackets
  • Built-in locks and levelers

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES16
    • HEIGHT INCHES72
    • COLOR FINISHGold
    • BRANDWaddell
    • DOOR TYPESliding
    • FRAME COLORGold
    • MANUFACTURERS PART NUMBER376MB-GD-FG
    • PACKAGE QUANTITY1
    • STYLE4 Half-Length
    • BACK TYPEMirror Back
    • BASE COLORForest Green
    • SERIESSpirit
    • TOTAL HEIGHT INCHES72
    • COLOR FAMILYGold
    • TOTAL DEPTH INCHES16
    • TOTAL WIDTH INCHES72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:46