Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mount Display Case 4'H X 3'W Oak
See all 20 items in product family

Wall Mount Display Case 4'H X 3'W Oak

Item #: WBB537289

Sold By: globalindustrial.com

Usually ships in 50 to 53 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,353.00
Product Information
Product Q&A
Accessories
Wall Mount Display Case 4'H X 3'W Oak

The Wall Mount Display Case shows your collectibles and valuables with style. Features 3/16" thick tempered glass on three sides, allowing maximum viewability. Doors lock to help prevent tampering. Framed in elegant rounded black anodized aluminum Elite trim. Back panel is available in black, walnut, oak, or silver hook and loop fabric. Custom laminates and back panels are also available. Made in the USA. TAA compliant.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES16
    • HEIGHT INCHES48
    • COLOR FINISHOak
    • BRANDBest-Rite®
    • CONSTRUCTIONLaminate/Glass
    • DESCRIPTIONWall Mount Display Case
    • FRAME COLORBlack
    • MANUFACTURER PART NUMBER90W83-10
    • LIMITED WARRANTY1 Year
    • FRAME CONSTRUCTIONAnodized Aluminum
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.