Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24 Compartment Economy Literature Organizer - Black
See all 84 items in product family

24 Compartment Economy Literature Organizer - Black

Item #: WBB197489

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $222.00 Save up to 38%
Price: $ 137.95
Product Information
Customer Review
Product Q&A
Accessories
24 Compartment Economy Literature Organizer - Black

There is always value in organizing! To organize effectively you need the right tools for the right space. The Value Sorter will improve neatness and is a great addition to any mailroom, office, school, or store. Use compartments as a mailbox, material holder, or stationary sorter. The steel shell complete with support shelves and a solid fiberboard back ensure stability and durability. Compartments are formed with heavy-duty corrugated fiberboard. Unit has oversized compartments that comfortably hold up to 550 sheets of letter-size paper. Compartments are wide enough to easily accommodate letter-size file folders. Wide shelf fronts have built-in label holders (labels included). Includes 24 compartments. Black finish.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES32-1/4
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES25-3/4
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTION24 Compartment Economy Literature Organizer
    • OPENINGS24
    • WEIGHT LBS25
    • SHELVESCorrugated Fiberboard
    • NUMBER OF COMPARTMENTS24
    • COLOR FAMILYBlack
    • TOTAL WIDTH INCHES32.25
    • TOTAL HEIGHT INCHES25.75
    • TOTAL DEPTH INCHES13.5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Organizer

Your review: I was very disappointed with this product. It took forever to put together and the instructions were visual only no real directions. Not worth my time @ end of the day.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!