Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
deflect-o 78145 Wire DocuHolder, 9-7/8"W x 5-1/2"D x 9-1/2"H, Chrome

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

deflect-o 78145 Wire DocuHolder, 9-7/8"W x 5-1/2"D x 9-1/2"H, Chrome

Item #: WBB1144892

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.89 Save up to 22%
Qty Price
1 $18.25 ea.
2 $14.50 ea.
3+ $13.25 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
deflect-o 78145 Wire DocuHolder, 9-7/8"W x 5-1/2"D x 9-1/2"H, Chrome

Sleek chromed metal magazine rack is stylish and durable. Curved design adds elegance to any display, Rubber feet protect countertop. Color: Chrome; Overall Width: 9 7/8"; Overall Depth: 5 1/2".

Product Specifications

    • WIDTH INCHES9-7/8
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES9-1/2
    • COLOR FINISHChrome
    • BRANDDeflecto®
    • DESCRIPTIONWire DocuHolder
    • FRAME COLORChrome
    • MANUFACTURERS PART NUMBER78145
    • NUMBER OF COMPARTMENTS1
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES9.5
    • TOTAL WIDTH INCHES9.9
    • TOTAL DEPTH INCHES5.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result