Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paperflow Letter Size 4-Pocket Quick Fit Systems Literature Display  Charcoal

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Paperflow Letter Size 4-Pocket Quick Fit Systems Literature Display Charcoal

Item #: WBB659787

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $75.95
Product Information
Customer Review
Product Q&A
Accessories
Paperflow Letter Size 4-Pocket Quick Fit Systems Literature Display Charcoal

Quick Fit Systems is a multi-format system can be used separately or with several units. Transparent 4 compartments 4/5" for excellent visibility of documents. Ready to use - just insert the screen. Made from injected polystyrene. Wall mounting hardware included.

Product Specifications

    • WIDTH INCHES11-3/8
    • DEPTH INCHES3-3/4
    • HEIGHT INCHES25-5/8
    • COLOR FINISHCharcoal Gray
    • BRANDPaperflow
    • CONSTRUCTIONPolystyrene
    • DESCRIPTIONQuick Fit Systems Literature Display
    • MANUFACTURERS PART NUMBER4061US.11
    • OPENINGS4
    • NUMBER OF COMPARTMENTS4
    • COLOR FAMILYGray
    • TOTAL DEPTH INCHES3.75
    • TOTAL HEIGHT INCHES25.6
    • TOTAL WIDTH INCHES11.38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.181.242:44