Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Wall Display 7 Pocket, 38-1/2"H
See all 35 items in product family

Wire Wall Display 7 Pocket, 38-1/2"H

Item #: WBB900094

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.00 Save up to 39%
Price: $22.75
Product Information
Customer Review
Product Q&A
Accessories
Wire Wall Display 7 Pocket, 38-1/2"H

Its a live wire! The Wire Wall Display is sure to spark interest with its intriguing design and invigorating style. This display will catch the eye of every passerby with 3, 5 or 7 pockets to hold literature or magazines. Easily mount the display to the wall to have them out of the way and clear up important counter space.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES9-1/4
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES38-1/2
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire Wall Display
    • MANUFACTURERS PART NUMBER6432BL
    • OPENINGS7
    • NUMBER OF COMPARTMENTS7
    • LIMITED WARRANTYLimited Lifetime Warranty
    • CERTIFIED/APPROVEDNo
    • COLOR FAMILYBlack
    • TOTAL WIDTH INCHES9.25
    • TOTAL DEPTH INCHES6.5
    • TOTAL HEIGHT INCHES38.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:26