Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Halsey Taylor Freeze Resistant Indoor/Outdoor Pedestal Fountain, 4880 FTN 30 INCH
See all 9 items in product family

Halsey Taylor Freeze Resistant Indoor/Outdoor Pedestal Fountain, 4880 FTN 30 INCH

Item #: WBB442702

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,754.00 Save up to 31%
Price: $1,207.00
Product Information
Customer Review
Product Q&A
Halsey Taylor Freeze-Resistant Pedestal Fountain
4880 FTN 30 INCH

Pedestal, cast iron closed base with forest green enamel finish for year-round beauty with minimum maintenance. Contour-formed basin with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Model 4880FR is 30 high and Model 4881FR is 36 high

Frost-Resistant Valve System
Frost-Resistant valve designed for ground installation 18 below the frost line. 60 of access tubing provided with the Frost-Resistant valve system. The length of the tubing can be adjusted in the field for lesser frost depths.

Bubbler
Exclusive one-piece, vandal-resistant, chrome plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Pushbutton Actuation Mechanism
Self closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Water Inlet
3/8 NPT fitting

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • ADA CERTIFIEDNo
    • ANSI CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERVR Double BubblerTM
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHEvergreen
    • CONSTRUCTIONCast Iron
    • DEPTH INCHES14
    • FILTERNo
    • FREEZE/FROST RESISTANTYes
    • HEIGHT INCHES30
    • INSTALLATION TYPEFloor
    • MANUFACTURERS PART NUMBER4880 FTN 30 INCH
    • MODEL #4880 FTN 30 INCH
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • SHAPESquare
    • STEEL GAUGE--
    • STYLE--
    • TYPEFreeze Resistant Pedestal
    • VANDAL RESISTANT BUBBLERYes
    • WATER SUPPLY INCHES3/8
    • WEIGHT LBS87
    • WIDTH INCHES14
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:23