Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Haws "Hi-Lo" ADA 2 Bubbler Galvanized Steel Pedestal Outdoor Drinking Fountain
See all 8 items in product family

Haws "Hi-Lo" ADA 2 Bubbler Galvanized Steel Pedestal Outdoor Drinking Fountain

Item #: WBB231286

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,020.00 Save up to 14%
Price: $3,451.00
Product Information
Customer Review
Product Q&A
Accessories
Haws Hi-Lo ADA 2 Bubbler Galvanized Steel Pedestal Outdoor Drinking Fountain

This Haws® heavy-duty pedestal outdoor drinking fountain uses a patented push button valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. The "Hi-Lo" barrier free design of the fountain allows the square pedestal to be placed securely in multiple locations, all while providing for twice the users as regular drinking fountains. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging the worst of vandals. Heavy-duty 11 gauge fabricated galvanized steel with green powder-coated finish provides exceptional corrosion resistance in one of the toughest made fountains produced. EnviroGard™ bubbler heads with pop up canopy keep the bubbler head as well as the drinking water protected from outside contaminants when not in use. Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • ADA CERTIFIEDYes
    • ASSEMBLYUnassembled
    • BRANDHaws®
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHGreen
    • CONSTRUCTIONGalvanized Steel
    • DEPTH INCHES30
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES42
    • INSTALLATION TYPEFloor
    • LENGTH INCHES30
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER3300
    • NUMBER OF STATIONS2
    • REFRIGERATEDNo
    • SHAPESquare
    • STEEL GAUGE11
    • VANDAL RESISTANT BUBBLERYes
    • WEIGHT LBS164
    • WIDTH INCHES12
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:26