Haws "Hi-Lo" Barrier-Free Concrete Pedestal Outdoor Drinking Fountain
See all 29 items in product family

Haws "Hi-Lo" Barrier-Free Concrete Pedestal Outdoor Drinking Fountain

Item #: WBB231273

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,940.00 Save up to 22%
Price: $3,854.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Haws "Hi-Lo" Barrier-Free Concrete Pedestal Outdoor Drinking Fountain

This Haws® concrete pedestal drinking fountain uses a patented pushbutton valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. The "Hi-Lo" barrier free design allows the square pedestal to be placed securely in multiple locations, all while providing for twice the users as regular drinking fountains. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging the worst of vandals. Concrete with exposed aggregate finish and galvanized wire to reinforce the vibracast offers an extremely solid and highly protected fountain. Hood extension protects the bubbler head with a partial enclosure, for a greater protected drinking point. Simplistic Portland Gray cement creates just the right amount of appeal for an outdoor fountain. Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • ADA CERTIFIEDYes
    • ASSEMBLYUnassembled
    • BRANDHaws®
    • CHILD ADA CERTIFIEDYes
    • COLOR FINISHTan
    • CONSTRUCTIONConcrete, Aggregate Stone
    • DEPTH INCHES33
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES43
    • INSTALLATION TYPEFloor
    • LENGTH INCHES33
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER3150
    • NUMBER OF STATIONS2
    • REFRIGERATEDNo
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERYes
    • WEIGHT LBS490
    • WIDTH INCHES15
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

is this drinking fountain freezeless or frost free - not sure of the term? if not, can it be retro-fitted?

Question Asked By: amy holguin , bent creek community park , May 29, 2012

+ View 1 Answer

Answer This Question

Adding to an earlier question - When looking at the description of one of your frost resistant fountains it says 'Freeze resistant drinking fountains feature a resistant valve system designed for ground installation 18¿ below the frost line. Includes 60¿ of access tubing'. I believe we have the proper underground installation but the fountain that was ordered from you is not a frost free design. Do you know if there is a way to retro-fit the fountain to make it frost resistant? Thanks, Amy

Question Asked By: amy , asheville, nc , May 29, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result