Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Outdoor Tubular Steel Drinking Fountain, Lk4410

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Elkay Outdoor Tubular Steel Drinking Fountain, Lk4410

Item #: WBB384058

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,524.00 Save: up to 28%
Price: $2,520.00
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Elkay OUTDOOR TUBULAR STEEL FTN, LK4410
BARFREE SGL FTN

  • Barrier-Free Tubular Steel Pedestal Fountain
  • Meets requirements of ADA
Pedestal steel fountain with textured powder coat finish and E-Coat immersion for year-round beauty with minimum maintenance. The E-Coat immersion process coats the outside and inside of the fountain for the ultimate in corrosion protection. Contour-formed stainless steel basin with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act. No Lead Design.

THIS ITEM IS NON RETURNABLE

Documents are in PDF format

Product Specifications

  • ADA CERTIFIEDYes
  • BRANDElkay
  • CHILD ADA CERTIFIEDNo
  • COLOR FINISHEvergreen
  • CONSTRUCTIONStainless Steel
  • DEPTH INCHES10
  • FILTERNo
  • FREEZE/FROST RESISTANTNo
  • HANDS FREE OPERATIONNo
  • HEIGHT INCHES35-3/16
  • INSTALLATION TYPEFloor
  • MANUFACTURERS PART NUMBERLK4410
  • NSF CERTIFIEDYes
  • NUMBER OF STATIONS1
  • REFRIGERATEDNo
  • SHAPERound
  • STEEL GAUGE--
  • TYPEBarrier-Free
  • VANDAL RESISTANT BUBBLERYes
  • WIDTH INCHES29
  • FOR OUTDOOR USEYes

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.