Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Oskar Media Cabinet 756 CD or 360 DVD or Blu-Ray or Games in Espresso

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Atlantic® Oskar Media Cabinet 756 CD or 360 DVD or Blu-Ray or Games in Espresso

Item #: WBB714374

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $114.99 Save up to 6%
Price: $107.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Atlantic® Oskar Media Cabinet 756 CD or 360 DVD or Blu-Ray or Games in Espresso

The espresso wood look finish Media Cabinet organizes your movie and music. Store and display Blu-rays, DVDs or CDs. Shelf heights adjust to optimize capacity. This versatile media cabinet features a wall anchor kit and extended base for added stability. 6 fixed shelves and 21 adjustable shelves 21, adjustable shelves for better media organization. Features wide base to provide stability. Durable frame with high capacity to meet all media storage needs. Wall anchor included. Easy assembly. Capacity: 756 CD/360 DVD/414 Blu-Ray/360 Wii 414 PS3.

Product Specifications

    • WIDTH INCHES37-1/4
    • DEPTH INCHES7-1/4
    • HEIGHT INCHES60-1/2
    • COLOR FINISHEspresso
    • CONSTRUCTIONWood Composite, Steel
    • CAPACITY756 CD/360 DVD/414 Blu-Ray/360 Wii 414 PS3
    • BRANDAtlantic® Inc.
    • DESCRIPTIONOskar Media Cabinet
    • SHELF QUANTITY27
    • MANUFACTURER PART NUMBER38435713
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:68