Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mission Style Inlaid Glass Doors Multimedia Storage Cabinet Dark Cherry, 477 CDs

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Mission Style Inlaid Glass Doors Multimedia Storage Cabinet Dark Cherry, 477 CDs

Item #: WBB484841

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 239.95
Product Information
Customer Review
Product Q&A
Accessories
Mission Style Inlaid Glass Doors Multimedia Storage Cabinet

Solid Oak Veneer Inlaid Glass Mission Style Multimedia Storage Cabinets has that rare combination of classic design and high quality construction. Fully adjustable shelves allow for total versatility in storing CD's, DVD's, Video Tapes and Game Cartridges. The finest quality materials include hand-rubbed oak veneer, tempered glass and antique finished metal door pulls. The inlaid glass doors let you view your entire collection while keeping it safe and dust free. Assembly required.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES61-3/4
    • COLOR FINISHDark Cherry
    • CONSTRUCTIONMDF With Oak Veneer
    • CAPACITY477 CDs or 222 DVDs
    • BRANDLeslie Dame
    • DESCRIPTIONMission Style Inlaid Glass Doors Multimedia Storage Cabinet
    • SHELF QUANTITY8
    • STYLEMission Style
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERM-477DC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!