Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantic® Nuvo 2-Tier Stand in Mocha

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Atlantic® Nuvo 2-Tier Stand in Mocha

Item #: WBB714345

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.99 Save up to 9%
Price: $99.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Atlantic® Nuvo 2-Tier Stand in Mocha

Choose the Nuvo for a transitional look with the same cutting-edge design sense as the rest of the collection. Its relaxed elegance and delicate curves conceal underlying stability as rugged as all of our pieces, while keeping the focus on the decorative panache that makes the Nuvo a natural in the most gracious of homes. Lustrous painted shelves coupled with a powder-coated satin steel finish for the gram create the ultimate upscale accoutrement for your lifestyle. Supports up to a 50 inch flat panel up to 135 lbs.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES19
    • HEIGHT INCHES17-3/4
    • COLOR FINISHMocha
    • CONSTRUCTIONSteel, MDF
    • BRANDAtlantic® Inc.
    • DESCRIPTIONNuvo 2-Tier Stand
    • SHELF QUANTITY2
    • MANUFACTURER PART NUMBER88335760
    • LIMITED WARRANTY1 Year
    • ASSEMBLYUnassembled

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.