Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brookside Design Rolling Blueprint Stand Bundle W/Dozen Pivot Hangers & Dozen 24

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Brookside Design Rolling Blueprint Stand Bundle W/Dozen Pivot Hangers & Dozen 24

Item #: WBB991228

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,331.00 Save up to 76%
Price: $319.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brookside Design Rolling Blueprint Stand Bundle W/Dozen Pivot Hangers & Dozen 24" Print Clamps

The Mobile Stand bundle is perfect for your blueprint files that require mobility, accessibility and ease of use. Heavy gauge steel telescoping channel construction adjusts in height and depth. Blueprint stand includes a dozen chrome plated pivot hangers that swing wide to allow easy access to drawings and Rack features four 3" ball bearing swivel casters with a locking feature for the rear casters. Blueprint stand includes a dozen 24" aluminum print clamps. Maximum capacity is 1200 sheets. Finished in a durable sand beige powder coat finish. Easy assembly.

Product Specifications

    • WIDTH INCHES28 to 43
    • DEPTH INCHES27
    • HEIGHT INCHES45 to 60
    • COLOR FINISHSand Beige
    • ASSEMBLYUnassembled
    • BRANDBrookside Design
    • CONSTRUCTIONSteel
    • DESCRIPTIONRolling Blueprint Stand
    • MANUFACTURERS PART NUMBERMR1224
    • TYPEMobile
    • INCLUDES12- Pivot Hangers & 12- 24" Print Clamps
    • COLOR FAMILYBeige
    • MINIMUM WIDTH INCHES28
    • MAXIMUM WIDTH INCHES43
    • MIN. HEIGHT INCHESAdjustable
    • MAX. HEIGHT INCHESAdjustable
    • MINIMUM DEPTH INCHES27
    • MAXIMUM DEPTH INCHES 27

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Not very well thought out

Your review: Looks good on paper. 90% thought out, but missed the mark. Here’s the skinny: The 2 locking clamps, on the top of the bar the papers hang from, require A LOT of pressure to tighten to not allow the clamped sheets from falling out. So much so that I thought I would damage it - over tighten to the point of breaking. That’s 1 issue. 2nd is the back clamps when tightened need to run parallel with the bar in order to clip the unit in place, so it could hang. If not, it doesn’t clip in. And if you loosen the clamp a little to clip it in place, the sheets fall out. Again, not well thought out.

Pros: Compact. Portable. Adjustable. Frame is sturdy. Casters are solid.

Cons: See comments

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!