Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Front To Back Bars For 36"W Lateral Files
See all 8 items in product family

Front To Back Bars For 36"W Lateral Files

Item #: WB506542

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $23.95
Product Information
Customer Review
Product Q&A
Accessories
EXTRA VALUE LATERAL FILE
Front-to-Back Bars for 36”W File Cabinets
Permits you to make the most efficient use of file cabinet drawer space. Convert side-to-side filing to front-to-back filing for convenient, easy-to-read access. Order 1 set per drawer for 2 columns of letter size or legal size of front-to-back filing. Limited lifetime warranty.

Product Specifications

    • BRANDMBI
    • MODEL506542
    • CABINET FILE SIZELegal & Letter Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:26