Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Wire Dividers for Shelf Files 12 per Carton

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

HON® Wire Dividers for Shelf Files 12 per Carton

Item #: WBB1481731

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $82.00 Save up to 35%
Qty Price
1 $54.95 ea.
2+ $52.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
HON® Wire Dividers for Shelf Files 12 per Carton

HON® Wire Dividers for Shelf Files, 12 per Carton

File dividers for Brigade lateral files allow you to store file folders in an upright position, without requiring hanging folders. Dividers slip into slots in the bottom of the drawer. 12 dividers in each pack. Insert into shelf slots on any HON® 600 Series shelf file. Keeps file folder s neat and organized. 12 dividers per carton.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES3/4
    • HEIGHT INCHES7-3/4
    • COLOR FINISHBlack
    • ASSEMBLYFully Assembled
    • BRANDHON®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHON517514X
    • LIMITED WARRANTYHON® Full Lifetime
    • COLLECTIONBrigade 600 Series
    • MAXIMUM WIDTH INCHES6
    • MINIMUM DEPTH INCHES0.75
    • MAXIMUM DEPTH INCHES 0.75
    • COLOR FAMILYBlack
    • MINIMUM WIDTH INCHES6

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Love it

Your review: They were perfect

Pros: Yep, they work great

Cons: Hmmmmmm.....nope, nothing for the cons

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!