Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Drawer Mobile File-Putty

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

2 Drawer Mobile File-Putty

Item #: WB238718PY

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $121.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Vertical Files - Mobile File

Vertical files provide matching vertical file storage for Global Steel Office Desks. These all-steel vertical file cabinets include 2 file drawers with single gang lock and 2 keys for security. High drawer sides hold letter or legal size hanging files. Drawers run smooth on suspension slides; allows only one drawer open at a time for tip-over protection. Durable powder coat finish. Mobile Cabinet features 3/4 extension slides, recessed handles and four 2 swivel casters for mobility. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES22
    • HEIGHT INCHES29
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDMBI
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile File Cabinet
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERE501-PU
    • MODEL238718PY
    • CABINET FILE SIZELegal & Letter Size
    • COLOR FAMILYPutty
    • MAXIMUM WIDTH INCHES15
    • MINIMUM DEPTH INCHES22
    • MINIMUM WIDTH INCHES15
    • MAXIMUM DEPTH INCHES 22
    • MIN. HEIGHT INCHES29
    • MAX. HEIGHT INCHES29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:23