Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON 210 Series Four-Drawer Vertical File, Letter, Black

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

HON 210 Series Four-Drawer Vertical File, Letter, Black

Item #: WBB0125876

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $493.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON 210 Series Four-Drawer Vertical File, Letter, Black

The 210 Series files provide quality you can see and feel, like our smooth telescoping ball-bearing drawer suspensions and baked, high solids enamel finish. This popular 4-drawer model features a full 27 filing inches per drawer designed for archival storage of high-security records. The factory-installed counterweight prevents tipping. Extra-deep files for maximum storage space. Steel ball bearing suspension. High drawer sides accommodate hanging file folders, eliminating the need for hangrails. Spring-loaded follower block in each drawer keeps files upright and neat. Label holders for quick and easy identification of contents.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES52
    • COLOR FINISHBlack
    • ASSEMBLYFully Assembled
    • BRANDHon®
    • CONSTRUCTIONSteel
    • DESCRIPTION210 Series Vertical File
    • DRAWER QUANTITY4
    • LOCKYes
    • MANUFACTURERS PART NUMBERHON214PP
    • MODEL250708BK
    • TYPEVertical File
    • WEIGHT LBS114
    • LIMITED WARRANTYLifetime
    • LOCK TYPEZinc Die Cast
    • MAXIMUM DEPTH INCHES 28.5
    • MAXIMUM WIDTH INCHES15
    • MINIMUM WIDTH INCHES15
    • CABINET FILE SIZELetter Size
    • COLOR FAMILYBlack
    • MAX. HEIGHT INCHES52
    • MIN. HEIGHT INCHES52
    • MINIMUM DEPTH INCHES28.5
    • COLLECTION210 Series

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

4 drawer file cabinet

Your review: Good construction arrived in good condition

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.242.217:62