Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,338 Items)
Sub Category
Vertical (256)
Remove
24" Box/Box/File Pedestal - Black
Remove

      Items
24" Box/Box/File Pedestal - Black 24" Box/Box/File Pedestal - Black


24" Box/Box/File Pedestal - Black
24" Box/Box/File Pedestal - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 25 to 28 days
Stock No: WBB209769
Price: $171.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

24" Box/Box/File Pedestal - Black

This Pedestal cabinet is great for use under or along side desktops for convenient file storage. Pedestal cabinet is made using 23 gauge steel. Standard lock for security to all drawers. Drawers offer smooth operation on full-extension ball bearing extensions. Drawers include full width recessed handles. Includes adjustable leveling feet for uneven surfaces. Allows letter file storage. Measures 15"W x 24"D x 27-3/4"H. Box/Box/File configuration. Black finish.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 24
HEIGHT INCHES 27-3/4
COLOR FINISH Black
BRAND Mayline®
CONSTRUCTION Steel
DESCRIPTION Box/Box/File Pedestal
DRAWER QUANTITY 3
MANUFACTURERS PART NUMBER P243BLK


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mobile Kit for 17.5" Pedestals - Black

Mobile Kit for 17.5" Pedestals - Black

From $33.95
select
Qty: Add to Cart
Steel Folding Chair - Beige

Steel Folding Chair - Beige

From $12.49
After Mail-In-Rebate
select
Qty: Add to Cart
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Multifunction Mesh Back Fabric Upholstered Seat Office Chair

From $153.00
select
Qty: Add to Cart
Puncture Proof Ergonomic Polyurethane Chair

Puncture Proof Ergonomic Polyurethane Chair

FREE Shipping
From $122.00
select
Qty: Add to Cart
Ergonomic Work Stand - 5 Blade Style

Ergonomic Work Stand - 5 Blade Style

From $69.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)