Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flooring & Carpeting


(1,849 Items)
Sub Category
Vinyl Tiles (205)
Remove
Vinyl Tile Matting With Adhesive 12"x12" Diamond Pattern Black case of 20
Remove

      Items
Vinyl Tile Matting With Adhesive 12"x12" Diamond Pattern Black case of 20 Vinyl Tile Matting With Adhesive 12"x12" Diamond Pattern Black case of 20


Vinyl Tile Matting With Adhesive 12"x12" Diamond Pattern Black case of 20
Vinyl Tile Matting With Adhesive 12"x12" Diamond Pattern Black case of 20
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WB269093BK
List Price $72.80    Save 27%
Price: $52.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

VINYL TILE MATTING WITH ADHESIVE BACKING
Diamond Tread Top
These peel and stick tiles are specially formulated for commercial applications with peel-off, press and stick backing. Vinyl tile matting is great for garages, shops and work areas. Tiles are made of solid virgin polyvinyl with a gloss finish to provide a tough, attractive appearance for years. Vinyl won’t chip or crack and helps reduce dirt tracked into homes. These vinyl tile mats help cushion and insulate floors while reducing noise. Easy peel and stick installation with pressure sensitive adhesive backing. Backing seals floors out from moisture and prevents concrete damage. Base is 0.095” (95 mil) thick. Price per case of 20.5 Year Limited Warranty.

Product Specifications
LENGTH INCHES 12
WIDTH INCHES 12
COLOR FINISH Black
WEIGHT LBS 16
PACKAGE QUANTITY 20
SURFACE Diamond Tread Pattern
THICKNESS INCHES 0.095
CONSTRUCTION Vinyl


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hoover Wall Mount Garage Vacuum

Hoover Wall Mount Garage Vacuum

From $189.00
select
Qty: Add to Cart
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Extra Wide Welded Steel Locker Double Tier 15x18x66 2 Door Putty

Extra Wide Welded Steel Locker Double Tier 15x18x66 2 Door Putty

From $202.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)