Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Black Finish Shown

Koala Kare® ECO Chair™ High Chair, Light Gray, Assembled, 1-Pack
See all 60 items in product family

Koala Kare® ECO Chair™ High Chair, Light Gray, Assembled, 1-Pack

Item #: WBB472413

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.00 Save up to 48%
Price: $ 153.99
Product Information
Customer Review
Product Q&A
Accessories
Koala Kare® ECO Chair™ High Chair, Light Gray, Assembled, 1-Pack

ECO Chair™ High Chair, 17-1/4"W x 23-1/2"D x 29-1/2"H, 100% recycled plastic, light gray, ship assembled.

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES29-1/2
    • COLOR FINISHLight Gray
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONECO Chair™ High Chair
    • FRAME COLORLight Gray
    • BRANDKoala Kare®
    • MANUFACTURER PART NUMBER333-GRY
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!