Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CSL KidSitter™ High Chair, Beige Frame/Green Seat
See all 83 items in product family

CSL KidSitter™ High Chair, Beige Frame/Green Seat

Item #: WBB472355

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $236.00 Save up to 27%
Price: $172.95
Product Information
Product Q&A
Accessories
CSL KidSitter™ High Chair, Beige Frame/Green Seat

KidSitter™ High Chair/Infant Seat, 22-1/2"W x 22"D x 27"H, plastic, beige frame/green seat.

Product Specifications

    • WIDTH INCHES22-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES27
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • DESCRIPTIONKidSitter™ Plastic High Chair
    • FRAME COLORBeige
    • BRANDCSL
    • MANUFACTURER PART NUMBER888GRN
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.