Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Mobile (52)
Remove
Blue Trash Can - 64 Gal W/Lid Lifter - TH-64-BLU-FL
Remove

      Items
Blue Trash Can - 64 Gal W/Lid Lifter - TH-64-BLU-FL Blue Trash Can - 64 Gal W/Lid Lifter - TH-64-BLU-FL


Blue Trash Can - 64 Gal W/Lid Lifter - TH-64-BLU-FL
Green 32 Gal. Model Shown
Email This Page Printer Friendly Version
Blue Trash Can - 64 Gal W/Lid Lifter - TH-64-BLU-FL
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB523914
Price: $247.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Blue Trash Can - 64 Gal W/Lid Lifter - TH-64-BLU-FL Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil Rubber Coated Cotton Glove, Large-12 Pair    
 
select
select
 

Blue Trash Can - 64 Gal W/Lid Lifter - TH-64-BLU-FL

Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil

Rubber Coated Cotton Glove, Large-12 Pair

 
Total for 3 items is $332.85

Product Information
Product Q&A
Write A Review

Blue Trash Can - 64 Gal W/Lid Lifter - TH-64-BLU-FL

Durable polyethylene construction withstands subzero cold and extreme summer heat. Great for high traffic areas such as: warehouses, fairs, ball parks, schools, etc. Each container includes two wheels for easy portability. Hinged lip keeps rain out. Keep your waste out of eyesight in our heavy-duty and easy to move refuse containers. Features a factory installed Manual Foot Lifter to open trash can lid.

Product Specifications
WIDTH INCHES 23-1/2
DEPTH INCHES 29-1/4
HEIGHT INCHES 39-3/4
COLOR FINISH Blue
CONSTRUCTION Polyethylene
MANUFACTURERS PART NUMBER TH-64-BLU-FL
TYPE Container w/Foot Lift
WEIGHT LBS 29
CAPACITY GALLONS 64
BRAND Vestil


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Trash Can Cart for 64 Gallon Mobile Containers

Trash Can Cart for 64 Gallon Mobile Containers

From $428.95
select
Qty: Add to Cart
Shop-Vac® 10 Gallon 4.0 Peak HP Wet Dry Vacuum

Shop-Vac® 10 Gallon 4.0 Peak HP Wet Dry Vacuum

From $133.95
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)