Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Waste Container W/Red Plastic Lid, 22" Dia. X 33" Red

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Metal Waste Container W/Red Plastic Lid, 22" Dia. X 33" Red

Item #: WBB659883

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $329.95
Product Information
Customer Review
Product Q&A
Accessories
Metal Waste Container W/Red Plastic Lid, 22" Dia. X 33" Red

Thermo-coated plastic metal waste receptacle. Red with red plastic lid. Measures 22" Dia. X 33".

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES33
    • CONSTRUCTIONSteel
    • LIDOpen Top
    • MANUFACTURERS PART NUMBERMF3008-2/2
    • PACKAGE QUANTITY1
    • TYPERound
    • CAPACITY GALLONS30
    • BRANDWausau Tile
    • DESCRIPTIONWaste Container
    • LID COLORRed
    • DIAMETER INCHES22
    • COLORRed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:23