Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
At-Your-Disposal® 9796BL Round Poly Wastebasket - 5 Gallon
See all 3 items in product family

At-Your-Disposal® 9796BL Round Poly Wastebasket - 5 Gallon

Item #: WBB190680

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $46.00 Save up to 49%
Price: $ 23.50
Product Information
Product Q&A
Accessories
At-Your-Disposal® 9796BL Round Poly Wastebasket - 5 Gallon

Accompany your Receptacle with this stylish, high-density polyethylene 5 gallon wastebasket. Its moisture and impact-resistant and offers built-in UV inhibitors that withstand prolonged exposure to sun. The Chrome painted base and top rim offer an up-scale look.

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES13
    • COLOR FINISHBlack/Chrome
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER9796BL
    • STYLERound
    • WEIGHT LBS2.5
    • CAPACITY GALLONS5
    • BRANDSafco