Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,376 Items)
Sub Category
Recycling (541)
Remove
Heavy Duty Blue Recycling Tilt Truck 1 Cubic Yard and 1250 lb. Capacity
Remove

      Items
Heavy Duty Blue Recycling Tilt Truck 1 Cubic Yard and 1250 lb. Capacity Heavy Duty Blue Recycling Tilt Truck 1 Cubic Yard and 1250 lb. Capacity
Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity
Waste Receptacle - 45 Gallon Gray Waste Receptacle - 45 Gallon Gray
      Categories
Hoists & Cranes
Pallet Trucks & Jacks


Heavy Duty Blue Recycling Tilt Truck 1 Cubic Yard and 1250 lb. Capacity
Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts 1 Cubic Yard Capacity Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Easy Tilting of Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Easy Tilting of Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts
see additional photos
Heavy Duty Blue Recycling Tilt Truck 1 Cubic Yard and 1250 lb. Capacity
Availability:  Usually ships in 2 to 5 days
Stock No: WB237872
Quantity Discount
QTY Our Price
1-2 $509.95 ea.
3+ $469.00 ea.
Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Heavy Duty Blue Recycling Tilt Truck 1 Cubic Yard and 1250 lb. Capacity Gray Lid for Blue Recycling 1 Cubic Yard Tilt Truck Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair
 
select
select
select

Heavy Duty Blue Recycling Tilt Truck 1 Cubic Yard and 1250 lb. Capacity

Gray Lid for Blue Recycling 1 Cubic Yard Tilt Truck

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Total for 4 items is $690.84

Product Information
Photo Gallery
Product Q&A
Write A Review

Heavy Duty Blue Recycling Tilt Truck
Ruggedly built for transporting and dumping bulk recycling and waste. This recycling tilt truck is ideal for food service, retail and plant operations where bulk materials are collected.

The one-piece seamless rotationally molded blue polyethylene body won't dent, rust or chip and makes cleaning easy. Includes a white We Recycle logo on both sides of tilt truck. Steel chassis provides maximum support. Convenient push handle, with trash bag hooks, and bottom lift handle provide secure handling. Shipped assembled.

Heavy Duty Tilt Truck offers steel extended support bands to help prevent against bulging while loaded. Features two 12” roller bearing mold-on rubber wheels and two 5” rubber swivel casters for easy rolling of heavy loads.

Optional Lid is available to control odors and protect cargo.
Watch Video Below


Product Specifications
LENGTH INCHES 68
WIDTH INCHES 36-1/2
HEIGHT INCHES 42
CAPACITY LBS 1250
CAPACITY CUBIC YARDS 1
COLOR FINISH Blue
ASSEMBLY Assembled
CONSTRUCTION Plastic
TYPE Heavy Duty Tilt Truck 1 Cu. Yd.
WHEEL DIAMETER INCHES 12
WHEEL TYPE Mold-On Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:
If you need immediate assistance, please call 1.888.978.7759.


9 Pocket Utility Bag for Recycling 1 Cu. Yd. Tilt Trucks 19" W x 27" H

9 Pocket Utility Bag for Recycling 1 Cu. Yd. Tilt Trucks 19" W x 27" H

From $16.02
select
Qty: Add to Cart
50 Gallon Rubbermaid Big Wheel Mobile Recycling Container

50 Gallon Rubbermaid Big Wheel Mobile Recycling Container

From $112.95
select
Qty: Add to Cart
Extra Heavy Duty Blue Recycling Tilt Tuck 1 Cubic Yard and 2100 lb. Capacity

Extra Heavy Duty Blue Recycling Tilt Tuck 1 Cubic Yard and 2100 lb. Capacity

From $579.00
select
Qty: Add to Cart
44 Gallon Round Rubbermaid Brute Recycling Container

44 Gallon Round Rubbermaid Brute Recycling Container

From $50.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(38)