Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Recycling (558)
Remove
Large 3 Section Recycling Center, White, 56 gal, 52"W x 33"H x 20"Dp
Remove

      Items
Large 3 Section Recycling Center, White, 56 gal, 52"W x 33"H x 20"Dp Large 3 Section Recycling Center, White, 56 gal, 52"W x 33"H x 20"Dp


Large 3 Section Recycling Center, White, 56 gal, 52"W x 33"H x 20"Dp
Email This Page Printer Friendly Version
Large 3 Section Recycling Center, White, 56 gal, 52"W x 33"H x 20"Dp
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB53237
Price: $1,752.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Large 3 Section Recycling Center, White, 56 gal, 52"W x 33"H x 20"Dp Stainless Soap Dispenser Vertical Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil
 
select
select
select

Large 3 Section Recycling Center, White, 56 gal, 52"W x 33"H x 20"Dp

Stainless Soap Dispenser Vertical

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil

Total for 4 items is $1,858.85

Product Information
Product Q&A
Write A Review

3-Section Fiberglass Recycling Center. Paper, trash and can disposal. Rigid plastic liner. 21 gallon capacity cans, 15 gallon capcity paper and 23 gallon capacity trash. Radius top prevents placement of objects on top of receptacle.

Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.
Product Specifications
WIDTH INCHES 52
DEPTH INCHES 20
HEIGHT INCHES 37-1/2
COLOR FINISH White
CONSTRUCTION Fiberglass
LINER Plastic Liner
MANUFACTURERS PART NUMBER FGR5220PLWH
OPENING Cans/Paper/Trash
STYLE 3-Section
TYPE Round
CAPACITY GALLONS (1) 21, (1) 15, (1) 23
DISPOSAL OPENING INCHES 4"Dia, 8"Dia, 12-1/2"L x 2"W


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3-In-1 Steel Recycling Container Black 15"Dia X 32"H

3-In-1 Steel Recycling Container Black 15"Dia X 32"H

From $239.00
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Stainless C-Fold / Multifold Towel Dispenser

Stainless C-Fold / Multifold Towel Dispenser

From $36.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)