Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Recycling (559)
Remove
SECURR® Sentinel 36 Gal. Indoor Recycling Receptacle Outward Slope - Black
Remove

      Items
SECURR® Sentinel 36 Gal. Indoor Recycling Receptacle Outward Slope - Black SECURR® Sentinel 36 Gal. Indoor Recycling Receptacle Outward Slope - Black


SECURR® Sentinel 36 Gal. Indoor Recycling Receptacle Outward Slope - Black
Green Model Shown
SECURR® Sentinel 36 Gal. Indoor Recycling Receptacle Outward Slope - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 24 to 27 days
Stock No: WBB546979
Price: $557.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
SECURR® Sentinel 36 Gal. Indoor Recycling Receptacle Outward Slope - Black Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil        
 
select
   

SECURR® Sentinel 36 Gal. Indoor Recycling Receptacle Outward Slope - Black

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

   
Total for 2 items is $603.95

Product Information
Product Q&A
Write A Review

SECURR® Sentinel 36 Gal. Indoor Recycling Receptacle w/ Outward Slope Top

SECURR® Sentinel 36 Gal. Indoor Recycling Receptacles offer a durable, corrosion resistant solution to Recycling management. Constructed using heavy-gauge galvannealed steel frames, with UV resistant powder coated panels. 36 gallon capacity make this unit ideal for use in high traffic areas. Features a side opening door, which allows contents to be removed from the side instead of the top, preventing injuries. Outward slope top design. Includes rigid liner. Black color finish. ADA Compliant. Dimensions: 20"W x 20"D x 38"H.

Product Specifications
LENGTH INCHES 20
WIDTH INCHES 20
HEIGHT INCHES 38
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Steel
LID Outward Slope Opening
LINER Plastic
MANUFACTURERS PART NUMBER HS45IR-OS-PS
STYLE Sentinel
TYPE Indoor Square
WEIGHT LBS 85
DESCRIPTION Sentinel Recycling Receptacle
CAPACITY GALLONS 36
BRAND Securr


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Global® Industrial Push Sweeper

Global® Industrial Push Sweeper

From $148.00
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity

Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity

From $229.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)