Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® AOT30SA Crowne Open Top 30 Gallon Receptacle w/Plastic Liner - Satin Aluminum
See all 12 items in product family

Rubbermaid® AOT30SA Crowne Open Top 30 Gallon Receptacle w/Plastic Liner - Satin Aluminum

Item #: WBB50854

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $976.50 Save up to 40%
Price: $585.90
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® AOT30SA Crowne Open Top 30 Gallon Receptacle w/Plastic Liner - Satin Aluminum
Large open top trash container has a 12"” diameter drop-in, disposal opening to help eliminate the spread of germs. This waste receptacle has a durable, fire-safe steel and aluminum construction with a satin aluminum top and base. Bags securely fit between the rigid plastic liner and the receptacle for a neat appearance. Features a bottom rim that protects floors. Recommended for indoor use only. 30 gallon capacity. Dimensions: 20”"Dia x 34.5"”H.

Product Specifications

    • HEIGHT INCHES34-1/2
    • COLOR FINISHSatin Aluminum
    • CONSTRUCTIONSteel/Aluminum
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGAOT30SAPL
    • OPENING12"Dia.
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS30
    • DIAMETER INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:46