Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Indoor (331)
Remove
Open Top Receptacle, Satin Aluminum And Brown, 30 gal. cap, 20"Dia x 34.5"H.
Remove

      Items
Open Top Receptacle, Satin Aluminum And Brown, 30 gal. cap, 20"Dia x 34.5"H. Open Top Receptacle, Satin Aluminum And Brown, 30 gal. cap, 20"Dia x 34.5"H.


Open Top Receptacle, Satin Aluminum And Brown, 30 gal. cap, 20"Dia x 34.5"H.
Open Top Receptacle, Satin Aluminum And Brown, 30 gal. cap, 20"Dia x 34.5"H.
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB50855
List Price $616.00    Save 35%
Price: $400.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Open Top Receptacle, Satin Aluminum And Brown, 30 gal. cap, 20"Dia x 34.5"H. Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Stainless Soap Dispenser Vertical Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil
 
select
select
select

Open Top Receptacle, Satin Aluminum And Brown, 30 gal. cap, 20"Dia x 34.5"H.

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Stainless Soap Dispenser Vertical

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

Total for 4 items is $484.80

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Large open top garbage can has a 12” diameter drop-in, disposal opening to help eliminate the spread of germs. This receptacle has a durable, fire-safe steel and aluminum construction with a satin brass top and brown textured base. Bags securely fit between the rigid plastic liner and the receptacle for a neat appearance. Features a bottom rim that protects floors. Recommended for indoor use only. 30 gallon capacity. Dimensions: 20”Dia x 34.5”H.
Product Specifications
HEIGHT INCHES 34-1/2
COLOR FINISH Brown/Brass
CONSTRUCTION Steel/Brass
LINER Rigid Plastic Liner
MANUFACTURERS PART NUMBER AOT30SBBRPL
OPENING 12"Dia.
DIAMETER INCHES 20
BRAND Rubbermaid - United Receptacle
CAPACITY GALLONS 30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubber Coated Cotton Glove, Large-12 Pair

Rubber Coated Cotton Glove, Large-12 Pair

From $28.95
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Automatic Towel Dispenser - Beige/Black

Automatic Towel Dispenser - Beige/Black

From $91.95
select
Qty: Add to Cart
Round Steel Blue Recycling Container with Cans Lid - 20 Gallon Capacity

Round Steel Blue Recycling Container with Cans Lid - 20 Gallon Capacity

From $74.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)