Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Gallon Rubbermaid Plastic Step On Trash Can - Beige

Rollover image to zoom in

Click image to enlarge

12 Gallon Rubbermaid Plastic Step On Trash Can - Beige

Item #: WB498175BG

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $178.72 Save: up to 35%
Price: $116.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Plastic Step On Trash Can
These plastic waste receptacles feature the durability and quality of the Rubbermaid brand and the convenience of step-on hands free operation. Ideal for sanitary use and assists in complying with OSHA regulation 29 CFR 1910.1030 for blood borne pathogens. It's also Factory Mutual approved for fire safety. Hands free plastic lid, which ensures hygienic quiet operation, overlaps and fits tightly to contain odors and includes a deodorant block holder. Heavy duty resin plastic resists punctures, chips and corrosion. Optional rigid liner (sold separately) provides a leak proof bottom for containers. Bilingual labels sold separately.

Product Specifications

  • WIDTH INCHES16-1/4
  • DEPTH INCHES15-3/4
  • HEIGHT INCHES23-5/8
  • COLOR FINISHBeige
  • MANUFACTURERS PART NUMBERFG614400BEIG
  • MODEL498175BG
  • TYPEStandard
  • WHEELSNo
  • CAPACITY GALLONS12
  • REFERENCE #6144
  • BRANDRubbermaid Commercial
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.