Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Slim Plastic Step Can - 10-1/2 Gallon White

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

simplehuman® Slim Plastic Step Can - 10-1/2 Gallon White

Item #: WB261023WH

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
simplehuman® PLASTIC STEP CANS
Slim Step Can - 10-1/2 Gallon Capacity
simplehuman® plastic step cans offer a dent-proof design that won't show dirt or fingerprints. Step cans feature a durable steel accent foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for full access to contents. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. Step cans feature a locking lid that prevents pets or children from opening the lid. Slim 10-1/2 Gallon Cans feature built-in wheels for mobility. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES10-1/5
    • DEPTH INCHES19-1/5
    • HEIGHT INCHES25-1/5
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERCW1363
    • MODEL261023WH
    • STYLESlim
    • TYPEStep Can
    • WEIGHT LBS7
    • BRANDSimplehuman
    • CAPACITY GALLONS10-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!