OFM 24 Hour Ergonomic Task Chair with Arms and Drafting Kit, Antimicrobial Vinyl, Mid Back, Wine
See all 19 items in product family

OFM 24 Hour Ergonomic Task Chair with Arms and Drafting Kit, Antimicrobial Vinyl, Mid Back, Wine

Item #: WB773138BY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $686.00 Save up to 58%
Price: $ 290.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Antimicrobial Stool with Arms - Vinyl - Burgundy

This comfortable OFM multi-shift task chair can handle continuous sitting, 24 hours a day, 7 days a week. The multiple ergonomic adjustments allow incredible custom configurations for complete comfort 24 hours a day. You can maximize comfort with eight adjustable features. The arms, seat, and back are all height-adjustable to support any body type; back and seat angle adjustments ensure a comfortable place to work. The tilt tension and lock plus additional synchro mechanism provide additional customization. And with the included Drafting Kit, you can choose either a 9" or 12" lift and add a foot ring for comfort at taller work surfaces. It's a perfect choice for businesses who require around-the-clock staffing including hospitals and police stations. It's a perfect choice for businesses who require around-the-clock staffing including hospitals and police stations. This chair is upholstered in antibacterial, antimicrobial vinyl that's easy to keep clean even in high use environments. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • 8 ergonomic options including synchronized back and seat adjustments
  • 7-position height-adjustable arms for customized upper body support
  • Drafting Kit includes extra-tall seat lift and adjustable foot ring
  • Upholstered in easy to clean, long lasting anti-microbial / anti-bacterial vinyl
  • 360-degree swivel on sturdy 25" 5-star base with 250 pound weight capacity


Documents are in PDF format

Product Specifications

    • BRANDOFM
    • ARM TYPEAdjustable
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES18-1/2
    • BACK HEIGHT INCHES15-1/4
    • DESCRIPTIONAntimicrobial Stool with Arms
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES19-1/2
    • SEAT DEPTH INCHES19
    • SEAT CONSTRUCTIONVinyl
    • STYLEAntimicrobial Stool
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • SEAT COLORBurgundy
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • CAL 117 CERTIFIEDYes
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • CAPACITY LBS250
    • ANTI-MICROBIALYes
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBER241-VAM-AADK-63
    • SEAT HEIGHT MAXIMUM INCHES32.5
    • SEAT HEIGHT MINIMUM INCHES28.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!