Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Southern Cherry With 2 Doors

NK Medical Wardrobe, Lexington, 2 Doors/2 Drawers, 30" Interior, 33-1/2"WX25"DX72"H, Milwork Cherry

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

NK Medical Wardrobe, Lexington, 2 Doors/2 Drawers, 30" Interior, 33-1/2"WX25"DX72"H, Milwork Cherry

Item #: WBB920156

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,945.00
Product Information
Customer Review
Product Q&A
NK Medical Wardrobe, Lexington, 2 Doors/2 Drawers, 30" Interior, 33-1/2"WX25"DX72"H, Milwork Cherry

The Lexington Series constructed of select hardwood maple solids and veneers, Maple hardwood raised panel doors, Outset raised panel doors and drawers, High-pressure laminate tops with solid hard wood edging, Radiused corner tops profiled on three sides, Moisture resistant vinyl wrapped drawers, Moisture Barrier Shield: no unfinished edges, tops, bottoms or sides, European style door hinges, 32mm construction, Ventilated backs, Precision ball baring, side mounted drawer slides.

Product Specifications

    • WIDTH INCHES33-1/2
    • DEPTH INCHES25
    • HEIGHT INCHES72
    • BRANDNovum Medical Products, Inc.
    • DESCRIPTIONWardrobe
    • ASSEMBLYAssembled
    • LIMITED WARRANTY1 Year
    • COLORMilwork Cherry
    • SERIESLexington
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERLEX-W302D-MILWORK CHERRY
    • NUMBER OF DRAWERS2
    • NUMBER OF DOORS2
    • CONSTRUCTIONHardwood Maple Solids & Veneers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!